36 in Linear Shower Drain Wall Edge In Champagne Bronze
- Mfr # DT0733670-CZ
- Zoro # G522874582
product price:Â
$
199.90
/ea
Free Shipping & Returns
Key Features
Drain Material
Stainless Steel
Color - Drains
Bronze
Length - Drains
0.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT0733670-CZ
- Zoro #
- G522874582
- UPC #
- 195205129448
- Country of Origin
- Netherlands
- Drain Material
- Stainless Steel
- Color - Drains
- Bronze
- Item
- Shower Drain
Dimensions
- Length - Drains
- 0.88 in
Description
Delta Linear Drains allow you to customize your bathroom appearance and functionality with a seamless aesthetic and quality performance. By incorporating convenience and design, these adjustable drains bring personalized height modifications to fit your needs and are designed to match color-body tile, marble, and natural stone.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.