Shop DELTA
See all product information
Create Account
36 in Reversible Linear Shower Drain Trim In Chrome
- Mfr # DT0733613
- Zoro # G422876013
product price:Â
$
399.00
/ea
Free Shipping & Returns
Key Features
Drain Material
Stainless Steel
Color - Drains
Chrome
Length - Drains
2.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT0733613
- Zoro #
- G422876013
- UPC #
- 195205129387
- Country of Origin
- Netherlands
Dimensions
- Length - Drains
- 2.69 in
Details
- Drain Material
- Stainless Steel
- Color - Drains
- Chrome
- Item
- Shower Drain
Description
Delta Linear Drains allow you to customize your bathroom appearance and functionality with a seamless aesthetic and quality performance. By incorporating convenience and design, these adjustable drains bring personalized height modifications to fit your needs and are designed to match color-body tile, marble, and natural stone.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.