4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Chrome

  • Mfr # T4759

  • Zoro # G4047730


product price:  $499.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
7.88 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4759
Zoro #
G4047730
UPC #
34449686716
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
41
Overall Width (In.)
9.75
Depth (In.)
11.75
Spout Length
10

Details

Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
7.88 lb
Item
Deck-Mount with Diverter Tub Filler Faucet
Flow Rate (GPM)
1.75
Finish
Chrome
Series
Trinsic
CEC Compliant
T
Valve Type
Washerless stem cartridge

Description

Delta Trinsic Roman Tub with Hand Shower Trim Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.