
4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Venetian Bronze (Discontinued)
- Mfr # T4759-RB
- Zoro # G4039452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4759-RB
Zoro #
G4039452
UPC #
34449686730
Country of Origin
United States
Dimensions
Overall Height (In.)
41
Spout Length
10
Width
9.75
Depth (In.)
11.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
9.75
Length
11.75
Height
41
Details
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.4 lb
Item
Deck-Mount with Diverter Tub Filler Faucet
Flow Rate (GPM)
1.75
Type
Faucet
CEC Compliant
T
Valve Type
Washerless stem cartridge
Finish
Venetian Bronze
Series
TrinsicĀ®
Handle
Two Handle Lever
Function
Tub Filler
Mfr. Series
Excluded
GPM
1.75
Description
Delta Trinsic Roman Tub with Hand Shower Trim Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.