Zoro Homepage
This item is Discontinued.
Delta Pull-Down Bar, Prep Faucet, 4" Mount, 2 Hole Commercial 9978-AR-DST

Pull-Down Bar, Prep Faucet, 4" Mount, 2 Hole Commercial (Discontinued)

  • Mfr # 9978-AR-DST
  • Zoro # G8781932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9978-AR-DST
Zoro #
G8781932
UPC #
034449699693
Country of Origin
United States

Dimensions

Height
14
Spout Length
6-11/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4.5
Length
8.69
Depth (In.)
8.69
Overall Width (In.)
4.5
Overall Height (In.)
14

Description

Pull-Down Bar,Prep Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.