4.56 in. Stryke 14 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle
- Mfr # T24976-SS-PR-LHP
- Zoro # G415676149
Key Features
Specifications
Details
- MFR #
- T24976-SS-PR-LHP
- Zoro #
- G415676149
- UPC #
- 195205103608
- Country of Origin
- United States
- Finish
- Lumicoat Chrome
- Material
- Zinc
- Standards
- CalGreen Certified;CEC Certified
- Color
- Chrome
- Green Certification or Other Recognition
- CalGreen Certified
Dimensions
- Depth (In.)
- 8.09 in
- Length
- 4.56 in
- Width (In.)
- 7 in
Description
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must order MultiChoice Universal rough valve body to complete the unit (R22000 Series)
- Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Diverter handle not included, must purchase handle separately to complete the unit
- Main control utilizes single-function pressure balanced cartridge
- Top handle controls diverter functions
- Bottom handle controls on/off and temperature
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.