Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4In Centerset Coverplate

  • Mfr # 87T151

  • Zoro # G0668748


product price: $61.39
/ea

Key Features

Sub-Category
Cover Plate
Fits Brand
Delta
Material
Cast Brass
Finish
Chrome
For Use With
87T Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87T151
Zoro #
G0668748
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 in

Details

Sub-Category
Cover Plate
Fits Brand
Delta
Material
Cast Brass
Finish
Chrome
For Use With
87T Series
Item
4In Centerset Coverplate

Description

4In Centerset Coverplate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.