Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Setting 3-Port Diverter Trim - Less Handle

  • Mfr # T11997-CZLHP

  • Zoro # G7823157


product price: $249.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Length
2.5
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11997-CZLHP
Zoro #
G7823157
UPC #
034449684910
Country of Origin
United States

Dimensions

Length
2.5
Depth (In.)
2.5
Height
4.5
Width
4.5
Overall Width (In.)
4.5
Overall Height (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Diverter Trim,6-Setting,3-Port ,Less Ha
Type
Faucet
Finish
Champagne Bronze
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Weight
0.98 lb
Function
Showering Component
Handle
Single Handle LHP
Mfr. Series
Excluded
Handle Type
Single Handle LHP
Series
Cassidyâ„¢
CEC Compliant
T

Description

Diverter Trim,6-Setting,3-Port ,Less Ha


  • Metal lever or cross handle options
  • 3 individual positions, 3 shared positions
  • Includes cartridge
  • For use with R11000 diverter rough-in
  • Must purchase handle separately to complete the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.