
Cassidy 6-Setting 3-Port Diverter Trim - Less Handle
Mfr # T11997-SSLHP
Zoro # G7823123
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Length
2.5
Depth (In.)
2.5
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T11997-SSLHP
Zoro #
G7823123
UPC #
034449684897
Country of Origin
United States
Dimensions
Length
2.5
Depth (In.)
2.5
Width
4.5
Height
4.5
Overall Width (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.5
Details
Item
Diverter Trim,6-Setting,3-Port ,Less Ha
Type
Faucet
Finish
Stainless
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Weight
0.978 lb
Mfr. Series
Excluded
Handle Type
Single Handle LHP
CEC Compliant
T
Handle
Single Handle LHP
Function
Showering Component
Series
Cassidyâ„¢
Description
Diverter Trim,6-Setting,3-Port ,Less Ha
- Metal lever or cross handle options
- 3 individual positions, 3 shared positions
- Includes cartridge
- For use with R11000 diverter rough-in
- Must purchase handle separately to complete the unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.