Shop DELTA
See all product information
Create Account
Ashlyn 6-Setting 3-Port Diverter Trim
- Mfr # T11964
- Zoro # G7822186
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Length
3.5
Width
4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11964
- Zoro #
- G7822186
- UPC #
- 034449737524
- Country of Origin
- United States
- Item
- Diverter Trim,6-Setting,3-Port
- Type
- Faucet
- Finish
- Chrome
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
- Mfr. Series
- Excluded
- Function
- Showering Component
- Series
- Ashlyn®
- Handle
- Single Handle Lever
Description
With sleek, angular lines and soft edges, the Ashlyn 1-Handle 6 Setting Diverter Trim Kit Only creates a modern appeal at an attractive price. This trim kit offers a 6-function diverter with durable construction for years of worry-free use. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.
- Trim kit only, must purchase rough-in kit separately
- Must purchase rough-in kit R11000 sold separately
- Single lever handle for ease of operation
- Includes valve cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.