Zoro Homepage

Pivotal 6-Setting 3-Port Diverter Trim

  • Mfr # T11999-BL

  • Zoro # G7823209


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Standards
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11999-BL
Zoro #
G7823209
UPC #
034449853927
Country of Origin
United States

Details

Item
Diverter Trim,6-Setting,3-Port
Finish
Matte Black
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Standards
CEC Certified

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. This 3-port, 6-setting diverter trim allows for three individual and three shared position for use of your shower components. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice universal valve R11000 separately to complete the unit
  • ADA compliant
  • 3-port, 6-position diverter trim
  • 3 individual and 3 shared positions
  • Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • 1/2 in. rough-in
  • Order installation extension kit RP75137 to add 1 in. to maximum installation thickness (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.