Zoro Homepage

6" to 12" Mount, Two Handle Widespread Lav Faucet, Polished Chrome

  • Mfr # 23C674

  • Zoro # G0600349


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" to 12"
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Blade with Sanitary Hood Handle
Flow Rate
1.00 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23C674
Zoro #
G0600349
UPC #
-
Country of Origin
Canada

Details

Mounting Hole Center to Center
6" to 12"
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Blade with Sanitary Hood Handle
Flow Rate
1.00 gpm
Number of Handles
2
Item
Two Handle Widespread Lav Faucet
Residential / Commercial
Commercial
Finish
Polished Chrome
Flow Rate - Maximum
1 gpm
Product Type
Faucet

Description

Item Two Handle Widespread Lav Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.