Zoro Homepage
This item is Discontinued.
Delta 6" to 16" Mount, Commercial 4 Hole Kitchen Faucet 2480-RB-DST

6" to 16" Mount, Commercial 4 Hole Kitchen Faucet (Discontinued)

  • Mfr # 2480-RB-DST
  • Zoro # G4035943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2480-RB-DST
Zoro #
G4035943
UPC #
34449642217
Country of Origin
United States

Dimensions

Height
13
Spout Length
10-1/2
Width
9.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
12.03
Overall Width (In.)
9.56
Depth (In.)
12.03
Overall Height (In.)
13

Details

Number of Holes
4
Mounting Hole Center to Center
6" to 16"
Finish
Venetian Bronze
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Two Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Flow Rate (GPM)
1.80
Type
Faucet
Residential / Commercial
Commercial
Series
PilarĀ®
Valve Type
DIAMOND(TM) Seal Valve
CEC Compliant
T
Weight
6.823 lb
Mfr. Series
DiamondValve
GPM
1.80
Handle
Two Handle Lever
Function
Kitchen

Description

Delta Pilar Two Handle Widespread Kitchen Faucet with Spray Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.