Zoro Homepage

6.63 L, Grab bar, Stainless

  • Mfr # 41818-SS

  • Zoro # G707062995


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length
6.63
Finish
Stainless
Color
Silver
Width
21.84
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41818-SS
Zoro #
G707062995
UPC #
34449715485
Country of Origin
China

Dimensions

Length
6.63
Width
21.84
Height
3.5

Details

Finish
Stainless
Color
Silver
Item
Grab bar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.