Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Venetian Bronze (Discontinued)
- Mfr # 2755RB-616RB
- Zoro # G8327407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2755RB-616RB
Zoro #
G8327407
UPC #
034449462631
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
8-3/4
Overall Width (In.)
8
Overall Height (In.)
7.5
Depth (In.)
14
Details
Mounting Hole Center to Center
8" - 16"
Number of Holes
3-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
Finish
Venetian Bronze
Handle Type
Two Handle Lever
Number of Handles
2
Weight
11.2 lb
Item
Deck-Mount without Diverter Tub Filler Faucet
Valve Type
Washerless stem cartridge
Residential / Commercial
Commercial
Series
Victorian
Description
Victorian,RomanTubTrim VenetianBrnz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.