Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Mount, Commercial 1 or 3 Hole Kitchen Faucet

  • Mfr # 9959-CZ-DST

  • Zoro # G4018909


product price: $719.00
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9959-CZ-DST
Zoro #
G4018909
UPC #
34449644440
Country of Origin
United States

Dimensions

Height
13.5
Spout Length
6-1/2
Width
4.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.38
Depth (In.)
8.5
Overall Height (In.)
13.5
Length
8.5

Details

Item
Kitchen Faucet
Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
Finish
Champagne Bronze
ADA Compliant
Yes
Series
Trinsic®
Mounting Type
Deck Mount
CEC Compliant
T
Flow Rate (GPM)
1.80
Handle Type
Pull-Down
Valve Type
Euromotion DIAMOND(TM) Valve
Residential / Commercial
Commercial
Type
Faucet
Mfr. Series
DiamondValve
GPM
1.80
Function
Kitchen
Handle
Single Handle Lever
Weight
5.55 lb

Description

Delta Trinsic Single Handle Pull-Down Bar / Prep Faucet Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.