Zoro Homepage
This item is Discontinued.
Delta 8" Mount, Commercial 2 Hole Kitchen Faucet 4297-CZ-DST

8" Mount, Commercial 2 Hole Kitchen Faucet (Discontinued)

  • Mfr # 4297-CZ-DST
  • Zoro # G4030903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4297-CZ-DST
Zoro #
G4030903
UPC #
34449705707
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
10-1/8
Overall Width (In.)
12.69
Depth (In.)
12.66
Overall Height (In.)
16

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Champagne Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Euro-Motion Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet
Series
Cassidy
Flow Rate (GPM)
1.80
Residential / Commercial
Commercial
CEC Compliant
T
Valve Type
Euromotion DIAMOND(TM) Valve
Weight
7.192 lb

Description

Delta Cassidy Single Handle Kitchen Faucet with Spray Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.