Zoro Homepage
This item is Discontinued.
Delta 8" Mount, Commercial 2 Hole Kitchen Faucet 4297-DST

8" Mount, Commercial 2 Hole Kitchen Faucet (Discontinued)

  • Mfr # 4297-DST
  • Zoro # G4037090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4297-DST
Zoro #
G4037090
UPC #
34449705677
Country of Origin
United States

Dimensions

Height
16
Width
12.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
10-1/8
Overall Height (In.)
16
Depth (In.)
12.66
Overall Width (In.)
12.69
Length
12.66

Description

Delta Cassidy Single Handle Kitchen Faucet with Spray Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.