This item is Discontinued.

Delta Kitchen Faucet, 8" Mount, 3 and 4 Hole Commercial 400LF-HDF

Kitchen Faucet, 8" Mount, 3 and 4 Hole Commercial (Discontinued)

  • Mfr # 400LF-HDF
  • Zoro # G8796459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400LF-HDF
Zoro #
G8796459
UPC #
034449643894
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
8-11/16
Overall Width (In.)
12.59
Overall Height (In.)
8.44
Depth (In.)
10.53

Details

Number of Holes
3 and 4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Series
HDF
Flow Rate (GPM)
1.5
CEC Compliant
T
Weight
4.587 lb

Description

Single,Hndl Kitchen Fct with Spray

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.