Zoro Homepage
This item is Discontinued.
Delta 8" Mount, Commercial 4 Hole Kitchen Faucet 400-BH-DST

8" Mount, Commercial 4 Hole Kitchen Faucet (Discontinued)

  • Mfr # 400-BH-DST
  • Zoro # G8322069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-BH-DST
Zoro #
G8322069
UPC #
034449593267
Country of Origin
United States

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial

Description

Single,Hndl Kitchen Fct with Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.