This item is Discontinued.

Delta Two Handle, Kitchen Faucet with Spray, 8" Mount, 4 Hole Commercial 21977LF-SS

Two Handle, Kitchen Faucet with Spray, 8" Mount, 4 Hole Commercial (Discontinued)

  • Mfr # 21977LF-SS
  • Zoro # G8801803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21977LF-SS
Zoro #
G8801803
UPC #
034449662376
Country of Origin
China

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Stainless Steel
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Mounting Type
Deck Mount
Item
Two Handle,Kitchen Faucet with Spray
Residential / Commercial
Commercial

Description

Two Handle,Kitchen Fct with Spray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.