Zoro Homepage
This item is Discontinued.
Delta 8" Mount, Commercial 4 Hole Water Efficient, Kitchen Faucet wSpray 440-WE-DST

8" Mount, Commercial 4 Hole Water Efficient, Kitchen Faucet wSpray (Discontinued)

  • Mfr # 440-WE-DST
  • Zoro # G8803081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-WE-DST
Zoro #
G8803081
UPC #
034449599740
Country of Origin
United States

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Mounting Type
Deck Mount
Item
Water Efficient,Kitchen Faucet wSpray
Residential / Commercial
Commercial

Description

Water Efficient,Ktch Fct wSpray

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.