Zoro Homepage
This item is Discontinued.
No Product Image Available

8" Mount, Widespread Kitchen Faucet, Chrome (Discontinued)

  • Mfr # 27C2944-LS-TI
  • Zoro # G8782982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27C2944-LS-TI
Zoro #
G8782982
UPC #
055870371286
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
6
Depth (In.)
7.75
Overall Width (In.)
15.04
Overall Height (In.)
11.78

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Two Handle Blade
Flow Rate
1.5 gpm
Flow Outlet Type
Aerator
Weight
5.05 lb
Item
Widespread Kitchen Faucet
Finish
Chrome
Series
27C1 / 27C2
Flow Rate (GPM)
1.50
CEC Compliant
T

Description

Widespread,8 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.