
8In Cast Coverplate
Mfr # RP34280
Zoro # G0668790
product price: $172.40
/ea
Free Shipping & Returns
Key Features
Sub-Category
Accessories
Fits Brand
Delta
Finish
Chrome
For Use With
590 HDF Series
Series
HDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP34280
Zoro #
G0668790
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Width
8 in
Details
Sub-Category
Accessories
Fits Brand
Delta
Finish
Chrome
For Use With
590 HDF Series
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Series
HDF
Weight
2.015 lb
Description
8In Cast Coverplate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.