Zoro Homepage

A/C Power Supply

  • Mfr # EP102157

  • Zoro # G007062992


product price: $54.89
/ea

Key Features

Material
Plastic
Overall Width (In.)
1.25 in
Overall Height (In.)
39 in
Height
39
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP102157
Zoro #
G007062992
UPC #
195205053149
Country of Origin
United States

Dimensions

Overall Width (In.)
1.25 in
Overall Height (In.)
39 in
Height
39
Length
2
Width
1.25

Details

Material
Plastic
Item
Power Supply

Description

This A/C Power Adapter for Delta Touch Faucets provides you with worry-free, hands-free operation of your Delta faucet with Touch2O Technology. It plugs into any standard, non-switched 115-volt outlet in your sink cabinet and eliminates the need for batteries. Even if your home's power goes out, your Delta Touch2O faucet can still be manually operated, so you're never without water when you need it. Compatible with Delta Touch2O faucets with Gen 3 solenoids.


  • Upgrades your Delta Touch2O faucet by replacing the battery pack with consistent A/C power
  • Used to provide consistent power to Delta VoiceIQ products
  • Grounded plug ensures safe, reliable operation
  • Simple installation for any homeowner eliminates the need for an electrician
  • In the event of power loss, faucet remains operational
  • Replaces the battery pack for Delta Touch2O faucets
  • Plug into a non-switched 110-120 Volt outlet in your sink cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.