Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC to DC Converter

  • Mfr # 060683A

  • Zoro # G3813181


product price: $61.89
/ea

Key Features

Sub-Category
Repair Parts
Fits Brand
Delta
Includes
#22 AWG Wire Size, 18 in Wire Length, Converts Delta Commercial 590, 591 and 592 Series Battery Electronic Faucets to Hardwire, Hardwire Converter
For Use With Mfr. Model Number
591LF-LGHGMHDF
Series
590, 591, 592 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
060683A
Zoro #
G3813181
UPC #
055870312005
Country of Origin
United States

Details

Sub-Category
Repair Parts
Fits Brand
Delta
Includes
#22 AWG Wire Size, 18 in Wire Length, Converts Delta Commercial 590, 591 and 592 Series Battery Electronic Faucets to Hardwire, Hardwire Converter
Item
Power Converter
For Use With Mfr. Model Number
591LF-LGHGMHDF
Series
590, 591, 592 Series
Voltage
6.4V DC
Body Material
Various
Output Power
DC
Product Type
Power Converter
Compatible Manufacturer Part Number
591LF-LGHGMHDF
Compatible Series
590, 591, 592
Input Power
AC
Compatible Brand
Delta

Description

Transformer,Fits Brand Delta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.