Zoro Homepage

Accessory Anglar ModrnDecor, ADA Grab Bar, 12", 3 L, Champagne Bronze

  • Mfr # 41912-CZ

  • Zoro # G8309380


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Length
3
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Width
15
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41912-CZ
Zoro #
G8309380
UPC #
034449715584
Country of Origin
China

Dimensions

Length
3
Width
15
Height
3
Depth (In.)
3
Bar Length
12"
Overall Width (In.)
15
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
3

Details

Finish
Champagne Bronze
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Anglar ModrnDecor,ADA Grab Bar,12"
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Series
BathSafety
Weight
2.8 lb
Function
Bath Safety
Mfr. Series
Excluded

Description

Anglar ModrnDecor,ADA Grab Bar,12 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.