Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Anglar, ModrnDecor, ADA, Grab Bar, 2.75 L, Chrome

  • Mfr # 41942

  • Zoro # G8310981


product price: $225.75
/ea
Free Shipping & Returns

Key Features

Length
2.75
Finish
Chrome
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Width
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41942
Zoro #
G8310981
UPC #
034449815659
Country of Origin
China

Dimensions

Length
2.75
Width
45
Height
3
Bar Length
42"

Details

Finish
Chrome
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Anglar,ModrnDecor,ADA,Grab Bar
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Features
Concealed Mounting for a Clean Look; Your New Grab Bar Coordinates with Many Delta Branded Fixtures and Competitive Bath Suites While Offering an Attractive Safety Feature in the Bath
Series
Pivotalâ„¢
Mfr. Series
Excluded
Function
Bath Safety

Description

Anglar,ModrnDecor,ADA,Grab Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.