Accessory Anglar, ModrnDecor, ADA, Grab Bar, 2.75 L, Matte Black
Mfr # 41942-BL
Zoro # G8310963
product price: $287.80
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Height
3
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41942-BL
Zoro #
G8310963
UPC #
034449844376
Country of Origin
China
Dimensions
Length
2.75
Width
45
Height
3
Depth (In.)
2.75
Bar Length
42"
Overall Width (In.)
45
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3
Details
Finish
Matte Black
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Anglar,ModrnDecor,ADA,Grab Bar
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Features
Perfectly Coordinates with the Pivotal Bath Collection; Matte Black Makes a Statement in Your Space, Cultivating a Sophisticated Air and Coordinating Flawlessly with Most Other Fixtures and Accents; With Bright Tones, Matte Black is Undeniably Modern with
Series
Pivotalâ„¢
Weight
5.468 lb
Mfr. Series
Excluded
Function
Bath Safety
Description
Anglar,ModrnDecor,ADA,Grab Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.