Zoro Homepage

Accessory Anglar, ModrnDecor, ADA, Grab Bar, 2.75 L, Venetian Bronze

  • Mfr # 41942-RB

  • Zoro # G8311033


product price: $327.20
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Width
45
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41942-RB
Zoro #
G8311033
UPC #
034449815680
Country of Origin
China

Dimensions

Length
2.75
Width
45
Height
3
Depth (In.)
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
45
Overall Height (In.)
3
Bar Length
42"

Details

Finish
Venetian Bronze
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Anglar,ModrnDecor,ADA,Grab Bar
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Features
Concealed Mounting for a Clean Look; Your New Grab Bar Coordinates with Many Delta Branded Fixtures and Competitive Bath Suites While Offering an Attractive Safety Feature in the Bath
Weight
5.468 lb
Function
Bath Safety
Series
Pivotalâ„¢
Mfr. Series
Excluded

Description

Anglar,ModrnDecor,ADA,Grab Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.