Accessory Anglar, ModrnDecor, ADA, Grab Bar, 41924-CZ, 3 L, Champagne Bronze
Mfr # 41924-CZ
Zoro # G8309977
product price: $237.20
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Height
3
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41924-CZ
Zoro #
G8309977
UPC #
034449715669
Country of Origin
China
Dimensions
Length
3
Width
27
Height
3
Depth (In.)
3
Bar Length
24"
Overall Height (In.)
3
Overall Width (In.)
27
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Finish
Champagne Bronze
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Anglar,ModrnDecor,ADA,Grab Bar,41924-CZ
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Series
BathSafety
Weight
3.9 lb
Mfr. Series
Excluded
Function
Bath Safety
Description
Anglar,ModrnDecor,ADA,Grab Bar,41924-CZ
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.