Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Anglar, ModrnDecor, ADA, Grab Bar, 41924-SS, 3 L, Stainless

  • Mfr # 41924-SS

  • Zoro # G8310202


product price: $204.50
/ea
Free Shipping & Returns

Key Features

Length
3
Finish
Stainless
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Width
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41924-SS
Zoro #
G8310202
UPC #
034449715683
Country of Origin
China

Dimensions

Length
3
Width
27
Height
3
Depth (In.)
3
Bar Length
24"
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
27
Overall Height (In.)
3

Details

Finish
Stainless
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Anglar,ModrnDecor,ADA,Grab Bar,41924-SS
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Series
BathSafety
Weight
3.9 lb
Function
Bath Safety
Mfr. Series
Excluded

Description

Anglar,ModrnDecor,ADA,Grab Bar,41924-SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.