Zoro Homepage

Accessory Contemporary, 42", Decor Grab Bar, 2.84 L, Champagne Bronze

  • Mfr # 41842-CZ

  • Zoro # G8311042


product price: $327.20
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Dia
1-1/4"
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41842-CZ
Zoro #
G8311042
UPC #
034449815710
Country of Origin
China

Dimensions

Length
2.84
Width
45.5
Height
3.5
Depth (In.)
2.84
Bar Length
42"
Overall Width (In.)
45.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.5

Details

Finish
Champagne Bronze
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Contemporary,42",Decor Grab Bar
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Features
Concealed Mounting for a Clean Look; Your New Grab Bar Coordinates with Many Delta Branded Fixtures and Competitive Bath Suites While Offering an Attractive Safety Feature in the Bath
Series
Pivotalâ„¢
Weight
5.468 lb
Mfr. Series
Excluded
Function
Bath Safety

Description

Contemporary,42 In.,Decor Grab Bar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.