Zoro Homepage

Accessory Delta Bathsafety Angular Modern Decor, 3 L, Matte Black

  • Mfr # 41936-BL

  • Zoro # G0872428


product price: $239.10
/ea
Free Shipping & Returns

Key Features

Length
3
Finish
Matte Black
Type
Accessory
Height
3
Depth (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41936-BL
Zoro #
G0872428
UPC #
034449886963
Country of Origin
China

Dimensions

Length
3
Width
39
Height
3
Depth (In.)
3
Overall Height (In.)
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
39

Details

Finish
Matte Black
Type
Accessory
Item
Delta Bathsafety Angular Modern Decor
Weight
5.4 lb
Series
BathSafety
Mfr. Series
Excluded
Function
Bath Safety

Description

Delta Bathsafety Angular Modern Decor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.