Zoro Homepage

Accessory Pivotal 42", Cntmp DecrGrbBr MtB, 2.84 L, Matte Black

  • Mfr # 41842-BL

  • Zoro # G8805811


product price: $287.80
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Dia
1-1/4"
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41842-BL
Zoro #
G8805811
UPC #
034449844383
Country of Origin
China

Dimensions

Length
2.84
Width
45.5
Height
3.5
Depth (In.)
2.84
Bar Length
42"
Overall Width (In.)
45.5
Overall Height (In.)
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Matte Black
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Pivotal 42",Cntmp DecrGrbBr MtB
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Features
Perfectly Coordinates with the Pivotal Bath Collection; Matte Black Makes a Statement in Your Space, Cultivating a Sophisticated Air and Coordinating Flawlessly with Most Other Fixtures and Accents; With Bright Tones, Matte Black is Undeniably Modern with a Strong Contrast, But it Can Complement Traditional or Transitional Spaces Just as Well when Paired Against Warm Neutrals for a Rustic Feel Akin to Cast Iron
Weight
5.468 lb
Series
Pivotalâ„¢
Mfr. Series
Excluded
Function
Bath Safety

Description

Pivotal 42 In.,Cntmp DecrGrbBr MtB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.