Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Towel Bar, 774240, 3.25 L, Chrome

  • Mfr # 774240

  • Zoro # G8310327


product price: $184.85
/ea
Free Shipping & Returns

Key Features

Length
3.25
Finish
Chrome
Type
Accessory
Width
25.31
Height
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774240
Zoro #
G8310327
UPC #
034449819657
Country of Origin
China

Dimensions

Length
3.25
Width
25.31
Height
2.06

Details

Finish
Chrome
Type
Accessory
Mounting Type
Wall
Item
Towel Bar,774240
Includes
Mounting Hardware and Mounting Template
Features
Perfectly Coordinates with the Zura Bath Collection; Paired with Crisp Lines and Bright Whites, It Creates a Bold, Modern Contrast, But it Works Equally Well with Vintage Styles and Traditional Spaces to Convey a Hint of Nostalgia
Function
Bath Hardware
Mfr. Series
Excluded
Series
Zura®

Description

Towel Bar,774240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.