Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Faucet, Single Handle, 2-1/4" x 1-3/4"

  • Mfr # RP2389

  • Zoro # G3651331


product price: $14.15
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Plastic
Finish
Clear
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP2389
Zoro #
G3651331
UPC #
034449023894
Country of Origin
United States

Dimensions

Length (In.)
2-1/4
Size
2 1/4 in x 1 3/4 in
Overall Height
1 3/4 in
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width
2 in
Overall Depth
2 1/4 in

Details

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Plastic
Finish
Clear
Material of Construction
Plastic
Includes
Button, Set Screw
For Use With
Delta 500 Series Faucets
Item
Handle Repair Part Faucet
Handle Type
Single Handle Knob
Series
Other
Weight
0.285 lb
Product Type
Handle
Compatible Brand
Delta
Part Type
Replacement Handles
Ligature Resistance
Not Ligature-Resistant
Legend Style
Color, Text
Includes Mixing Valve
Mixing Valve Not Included
For Water Temperature
Hot/Cold
Legend Text
C, H

Description

Handle, Fits Brand Delta, Faucet Handle Type Knob, Finish Clear, Overall Width 2 in, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.