9-Setting Hand Shower, Venetian Bronze, Shower Mount (Discontinued)
- Mfr # 54424-RB-PK
- Zoro # G8327772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54424-RB-PK
Zoro #
G8327772
UPC #
034449715775
Country of Origin
China
Dimensions
Face Dia.
3-5/8"
Details
Includes
60" to 82" Stretchable Metal Hose
Item
9-Setting Hand Shower
Features
ActivTouch; Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings
Flow Rate
2.5 gpm
Mounting Type
Shower Mount
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1
Description
Activ Touch(R) 9 Set,ShwrMnt HndShwrVBrnz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.