Zoro Homepage

ActivTouch 9-Setting Hand Shower with Traditional Slide Bar / Grab Bar

  • Mfr # 51900-RB

  • Zoro # G912468155


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
1.5 in
Width
3.75 in
Finish
Venetian Bronze
Flow Rate (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51900-RB
Zoro #
G912468155
UPC #
34449803229
Country of Origin
China

Dimensions

Length
1.5 in
Width
3.75 in
Depth
9.94 in

Details

Material
ABS - Plastic
Finish
Venetian Bronze
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T

Description

Delta Decorative Grab/Slide Bars are ADA Compliant. They can be positioned 33 to 36 inches above the finished floor. The bars do not rotate within the fittings and will support up to 500 pounds of force, twice the ADA requirement of 250 pounds of force, when properly installed. A retrievable grab/slide bar wall anchor is also included for ease of removal. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014. With three spray-selection buttons and a pause feature that allow you to choose up to nine spray settings with a simple, one-handed activation, the ActivTouch hand shower delivers a new level of innovation to enhance the showering experience. The ActivTouch offers a non-slip, ergonomic grip to help prevent the hand shower from slipping out of the hand while in the shower. The 60"-82" stretchable stainless steel hose option offers maximum flexibility. The impact-resistant spray face offers durability for years to come while the internal double-check valve offers peace of mind with back-flow protection. Innovative Pause feature allows you to conserve water while lathering up.


  • Supports up to 500 pounds of force
  • Mounting on wood blocking behind all wall surfaces is preferable
  • Non-rotating bars help to increase stability
  • Retrievable wall anchor included for easy removal
  • Grab/slide bar diameter is 1-1/4 in.
  • Offered in a variety of finishes and lengths
  • WaterSense certification promotes water conservation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.