Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addison Flange - Shower

  • Mfr # RP61266CZ

  • Zoro # G315947028


product price: $46.99
/ea

Key Features

Depth (In.)
0.97 in
Finish
Champagne Bronze
Width (In.)
2.75 in
Material
Brass
Length (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61266CZ
Zoro #
G315947028
UPC #
34449643627
Country of Origin
China

Dimensions

Depth (In.)
0.97 in
Width (In.)
2.75 in
Length (In.)
2.75 in
Height (In.)
0.97 in

Details

Finish
Champagne Bronze
Material
Brass

Description

  • 2-3/4" outside diameter
  • Shower arm sold separately
  • Perfectly coordinates with Addison bath collection
  • Addison Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.