Zoro Homepage

Addison Shower Arm - 16"

  • Mfr # RP61273

  • Zoro # G012468260


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Length
16 in
Depth (In.)
5 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61273
Zoro #
G012468260
UPC #
34449622172
Country of Origin
China

Dimensions

Length
16 in
Depth (In.)
5 in
Height (In.)
5 in
Width (In.)
0.81 in

Details

Finish
Chrome
Material
Brass

Description

  • 16" total length
  • 1/2" IPS male threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.