Shop DELTA
See all product information
Create Account
Addison Shower Arm, 16", Stainless
Mfr # RP61273SS
Zoro # G0885947
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Stainless
Weight
1.37 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Series
Addisonâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP61273SS
- Zoro #
- G0885947
- UPC #
- 034449622202
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Delta Addison Shower Arm,16",Stainless
- Type
- Faucet
- Finish
- Stainless
- Weight
- 1.37 lb
- Series
- Addisonâ„¢
- Mfr. Series
- Excluded
- Function
- Repair Part
Description
Delta Addison Shower Arm,16 In.,Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.