This item is Discontinued.

Delta Addison TempAssure 17T Series H2Okinetic Tub & Shower Trim Ch T17T492-WE

Addison TempAssure 17T Series H2Okinetic Tub & Shower Trim Ch (Discontinued)

  • Mfr # T17T492-WE
  • Zoro # G4031901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T492-WE
Zoro #
G4031901
UPC #
34449870597
Country of Origin
United States

Dimensions

Depth (In.)
3
Length
3
Width
7
Height
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7
Overall Width (In.)
7

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Weight
5.686 lb
Flow Rate (GPM)
1.75
Valve Type
Dual-function thermostatic cartridge
Item
Tub & Shower Tub / Shower Faucet
Series
Addison™
CEC Compliant
T
Mfr. Series
17SeriesUniversalTherm
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75

Description

Delta Addison TempAssure® 17T Series H2Okinetic® Tub & Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.