Addison Wand Assembly-ShieldSpray
Mfr # RP90838AR
Zoro # G011303678
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Finish
Arctic Stainless
Overall Height (In.)
5 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP90838AR
Zoro #
G011303678
UPC #
34449871006
Country of Origin
China
Dimensions
Overall Height (In.)
5 in
Details
Material
ABS - Plastic
Finish
Arctic Stainless
Handle Type
Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.