Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj SldBarGrbBr Assemb wElbow Stls

  • Mfr # 51500-SS

  • Zoro # G8805461


product price: $557.25
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Depth (In.)
27.06
Length
27.06
Weight
6.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51500-SS
Zoro #
G8805461
UPC #
034449855822
Country of Origin
China

Dimensions

Depth (In.)
27.06
Length
27.06
Height
6.5
Width
4.81
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.81

Details

Item
Adj SldBarGrbBr Assemb wElbow Stls
Type
Faucet
Finish
Stainless
Weight
6.2 lb
Function
Showering Component
Mfr. Series
Excluded
Series
Universal Showering Components

Description

Adj SldBarGrbBr Assemb wElbow Stls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.