Zoro Homepage

Adjust, Silde GrabBar, Assemb wElbow

  • Mfr # 51500

  • Zoro # G8783159


product price: $342.85
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Length
27.06
Width
4.81
Mfr. Series
Excluded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51500
Zoro #
G8783159
UPC #
034449855846
Country of Origin
China

Dimensions

Length
27.06
Width
4.81
Height
6.5

Details

Item
Adjust,Silde GrabBar,Assemb wElbow
Type
Faucet
Finish
Chrome
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components

Description

Adjust,Silde GrabBar,Assemb wElbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.