Adjustable, Shower Arm
Mfr # UA902-PK
Zoro # G8311718
product price: $55.55
/eaKey Features
Finish
Chrome
Depth (In.)
10.91
Series
Universal Showering Components
Weight
0.65 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA902-PK
Zoro #
G8311718
UPC #
034449671804
Country of Origin
China
Dimensions
Depth (In.)
10.91
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1.09
Overall Width (In.)
2.47
Details
Item
Adjustable,Shower Arm
Finish
Chrome
Series
Universal Showering Components
Weight
0.65 lb
Description
Adjustable,Shower Arm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.