Adjustable, ShwerArm mnt fr HndShwr
Mfr # U3401-SS-PK
Zoro # G8311733
product price: $70.35
/eaKey Features
Type
Faucet
Finish
Stainless
Depth (In.)
3.72
Length
3.72
Series
Universal Showering Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3401-SS-PK
Zoro #
G8311733
UPC #
034449670982
Country of Origin
China
Dimensions
Depth (In.)
3.72
Length
3.72
Height
2.56
Width
1.59
Overall Width (In.)
1.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.56
Details
Type
Faucet
Finish
Stainless
Item
Hand Shower Mount Showering Component Faucet
Series
Universal Showering Components
Weight
0.238 lb
Function
Showering Component
Mfr. Series
Excluded
Description
Adjustable,ShwerArm mnt fr HndShwr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.