Shop DELTA
See all product information
Create Account
Universal Showering Components Adjustable Slide Bar / Grab Bar Assembly with Elbow
Mfr # 51600-CZ
Zoro # G601763356
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Length (In.)
27.5 in
Material
Metal
Height (In.)
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51600-CZ
- Zoro #
- G601763356
- UPC #
- 34449954457
- Country of Origin
- China
- Finish
- Champagne Bronze
- Material
- Metal
Description
This 24 in stand-alone slide bar features an adjustable slide mechanism for easy operation. The hand shower mount can be moved up or down the 24 in. bar, making it the perfect shower accessory for families. The contemporary design allows you to match style and functionality with nearly any Delta hand shower. You can install with confidence knowing that Delta backs this adjustable slide bar with a lifetime limited warranty.
- Includes 60 in. - 82 in. stretchable metal hose
- Features 24 in. Contemporary slide bar / grab bar
- ADA compliant adjustable hand shower mount and hose
- ADA compliant grab bar when installed per accessibility guidelines of the act
- Hand Shower sold separately
- Includes round wall elbow