Shop DELTA
See all product information
Create Account
Dryden Monitor® 17 Series Valve Only Trim Venetian Bronze
- Mfr # T17051-RB
- Zoro # G4044921
product price:
$
539.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
2.03
Length
2.03
Handle Type
Single Handle Lever
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17051-RB
- Zoro #
- G4044921
- UPC #
- 34449582407
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Single Handle Lever
- Item
- Trim Only Tub / Shower Faucet
- Mfr. Series
- 1700SeriesUniversal
- Weight
- 2.1 lb
- Handle
- Single Handle Lever
- Series
- Drydenâ„¢
- Function
- Tub / Shower
Dimensions
- Depth (In.)
- 2.03
- Length
- 2.03
- Width
- 7 in
- Height
- 7
- Overall Height (In.)
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 7
Description
Delta Dryden Monitor® 17 Series Valve Only Trim Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.